Page 1 of 4

Next

Compare
22222 EK

COMPARE

22222 EK

Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID

SKF

Part # 22222 EK

BDI # 1416780

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
E60 ELEMENT OMEGA 7300050

COMPARE

E60 ELEMENT OMEGA 7300050

Description
E 60 FLEX ELEMENT ; W/CAP

REXNORD

Part # 9648670

BDI # 18143291

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 12.5
Outside Diameter - Millimeter: 317.5

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : In stock
Loading Price
QTY
1090T10 COVER/GRID ASSY

COMPARE

1090T10 COVER/GRID ASSY

Description
1090T10 COVER GRID ASY ; 0776208

FALK

Part # 4300532

BDI # 18105651

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 122.174
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 8.39

Outside Diameter - Millimeter: 213.106
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type: Grid Coupling
Width - Inch: 4.81

Price Inventory : In stock
Loading Price
QTY
32936

COMPARE

32936

Description
32936 TAPERED ROLLER BRG ; NON-RETURNABLE 180MMX250MMX45MM

SKF

Part # 32936

BDI # 1419340

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Outside Diameter - Millimeter: 250
Bore - Millimeter: 180

Bore - Inch: 7.087
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class: Standard
Basic Number: 32936

Price Inventory : Available to order
Loading Price
QTY
KM 32

COMPARE

KM 32

Description
KM 32 BRG LOCKNUT

SKF

Part # KM 32

BDI # 1419603

Features

Thread Size: M160 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Outside Diameter - Millimeter: 210
Nominal Thickness - Inch: 0.984

Nominal Thickness - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY