7004-B-XL-2RS-TVP
Description
7004-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 42MM X 12MM
Part # 7004-B-XL-2RS-TVP
BDI # 1151484
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7210BYG
Description
7210BYG ANGULAR CONTACT BALL BRG ; 50MM BOREX90MM ODX20MM W 1-ROW
Part # 7210BYG
BDI # 1187551
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254193
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3310 ATN9
Description
3310 ATN9 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3310 ATN9
BDI # 1250909
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3303B-2RSTNC3
Description
3303B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3303B-2RSTNC3
BDI # 17757705
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5208CFFG
Description
MRC.5208CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 80MMOD 30.2MM WD
Part # MRC.5208CFFG
BDI # 662837
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256154
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)