Page 1 of 2

Next

Compare
NU 2209 ECJ/C3

COMPARE

NU 2209 ECJ/C3

Description
NU 2209 ECJ/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 45MM IDX85MM ODX23MM WID

SKF

Part # NU 2209 ECJ/C3

BDI # 1421610

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455535
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 220 ECP/C3

COMPARE

NU 220 ECP/C3

Description
NU 220 ECP/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 220 ECP/C3

BDI # 1421384

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455522
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 2208 ECP

COMPARE

NJ 2208 ECP

Description
NJ 2208 ECP CYLINDRICAL RLR BRG

SKF

Part # NJ 2208 ECP

BDI # 1420149

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455018
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 208 ECP/C3

COMPARE

NU 208 ECP/C3

Description
NU 208 ECP/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 40MMB 80MMOD 18 WID

SKF

Part # NU 208 ECP/C3

BDI # 1420184

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455451
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 205 ECP/C3

COMPARE

NU 205 ECP/C3

Description
NU 205 ECP/C3 CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 15 WID RBEC 1

SKF

Part # NU 205 ECP/C3

BDI # 1421824

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455436
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY