Page 1 of 64

Next

Compare
ER-18T

COMPARE

ER-18T

Description
ER-18T INSERT BEARING ; 1-1/8"X7/8"

SEALMASTER

Part # 705574

BDI # 354275

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 39.7
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
100 O/L

COMPARE

100 O/L

Description
100 O/L OFFSET LINK ; 100 CHAIN 1-1/4" CHAIN PTCH COT

RENOLD

Part # 100A1S12I

BDI # 17281112

Features

Roller Width - Inch: 0.744
Chain Pitch - Inch: 1.25
Chain Size: 100
Component: Offset Link
Roller Diameter - Millimeter: 19.05

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
Loading Price
QTY
6JN NEOPRENE

COMPARE

6JN NEOPRENE

Description
6JN NEOPRENE SF COUPLING SLEEVE

TB WOODS

Part # 6JN

BDI # 996211

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
Loading Price
QTY
7306 BEGBY

COMPARE

7306 BEGBY

Description
7306 BEGBY ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMIDX72MMODX19MM WD

SKF

Part # 7306 BEGBY

BDI # 1268329

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 257616
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
14125A-2

COMPARE

14125A-2

Description
14125A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/4" BORE 0.771" WD

TIMKEN

Part # 14125A-20024

BDI # 1310652

Features

Component: Cone
Width - Millimeter: 19.583
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 647135
Precision Class: Standard
Basic Number: 14125A

Price Inventory : In stock
Loading Price
QTY