Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
39.7
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
27326
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
1244.6
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
49
Belt Series:
BX
Belt Width - Inch:
0.625
160 COT 10FT
Description
160 COT 10FT ROLLER CHAIN ; 10FT/BOX COTTERED
Part # 160A1CX10FT
BDI # 17281350
Features
Roller Width - Inch:
1.242
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
35KDD
Description
35KDD BALL BEARING ; RADIAL DEEP GROOVE SINGLE ROW
Part # P35KDD Z1 FS50160
BDI # 1337951
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1576
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)