N5936-10T_1IN_1KW2SS_POM
Description
N5936-10T 1" 1KW 2SS SPROCKET ; ROUND BORE 114-811-1
Part # 8500355
BDI # 15063035
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
38.9
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5966
Mounting Method:
Finished Bore
N5936-24T 1-1/4IN KWSS
Description
N5936-24T 1-1/4 KW SS SPROCKET ; MATTOP 114-699-3
Part # 8500358
BDI # 18145552
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore