RF718-15-B5-J
Description
RF718-15-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 52676
BDI # 172019
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344684
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.28