3308B-2RSTNC3
Description
3308B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 40MM BOREX90MM ODX36.5MM W 2-ROW
Part # 3308B-2RSTNC3
BDI # 17757733
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
MSF1.1/2
Description
MSF1.1/2 FLANGE MOUNTED UNIT ; 4-BOLT 1-1/2" DIA SHAFT CAST IRON
Part # MSF1.1/2
BDI # 1191177
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
C202;22X5205LD
Description
C202 ; 22X5205LD V-BELT ; 206" OC C SECTION FLEX-BONDED CORD
Part # 90042202
BDI # 1122010
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Belt Width - Millimeter:
22
Belt Outside Length - Millimeter:
5241
Belt Style:
V-Belt
Belt Outside Length - Inch:
206
Belt Series:
C | 22X
Belt Width - Inch:
0.875
C141;22X3655LD
Description
C141 ; 22X3655LD V-BELT ; C 145" BELT OC 7/8" BELT W
Part # 90042141
BDI # 1121959
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Belt Width - Millimeter:
22
Belt Outside Length - Millimeter:
3691
Belt Style:
V-Belt
Belt Outside Length - Inch:
145
Belt Series:
C | 22X
Belt Width - Inch:
0.875
C154;22X3985LD
Description
C154 ; 22X3985LD V-BELT ; 158" OC C SECTION FLEX-BONDED CORD
Part # 90042154
BDI # 1121972
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Belt Width - Millimeter:
22
Belt Outside Length - Millimeter:
4021
Belt Style:
V-Belt
Belt Outside Length - Inch:
158
Belt Series:
C | 22X
Belt Width - Inch:
0.875