CEWDM3558T
Description
CEWDM3558T WASHDOWN DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 145TC 3528M TEFC F1
Part # CEWDM3558T
BDI # 125967
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VEM3555T
Description
VEM3555T GENERAL PURPOSE AC MOTOR ; 2HP 3490RPM 3PH 60HZ 143TC 3526M TEFC F1
Part # VEM3555T
BDI # 21433366
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VEWDM3558T
Description
VEWDM3558T WASHDOWN DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 143TC 3528M TEFC F1
Part # VEWDM3558T
BDI # 130950
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.18
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face
EM3558T
Description
EM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 145T 3528M TEFC F1
Part # EM3558T
BDI # 127335
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
VEM3587T
Description
VEM3587T GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 145TC 0526M TEFC F1
Part # VEM3587T
BDI # 130884
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.04
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face