D40B13H
Description
D40B13H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D40B13H
BDI # 607735
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
Duplex Type
Global Part Number GPN:
30590
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
60B21
Description
60B21 ROLLER CHAIN SPROCKET ; 3/4" P 21T 3/4" MIN PLAIN BORE
Part # 60B21
BDI # 623466
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Global Part Number GPN:
36309
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
40BS19 1
Description
40BS19 1 ROLLER CHAIN SPROCKET ; 1/2" P 19T 1" BORE
Part # 40BS19 1
BDI # 619611
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
33060
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
40B12
Description
40B12 ROLLER CHAIN SPROCKET ; 1/2" P 12T 1/2" MIN PLAIN BORE
Part # 40B12
BDI # 620159
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Global Part Number GPN:
36141
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
40B15
Description
40B15 ROLLER CHAIN SPROCKET ; 1/2" P 15T 1/2" MIN PLAIN BORE
Part # 40B15
BDI # 620166
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Global Part Number GPN:
36144
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore