VEM3546
Description
VEM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3520M TEFC F1 N
Part # VEM3546
BDI # 130866
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEM3550
Description
VEM3550 GENERAL PURPOSE AC MOTOR ; 1.5HP 3500RPM 3PH 60HZ 56C 3520M TEFC F1
Part # VEM3550
BDI # 130869
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEBM3546
Description
VEBM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3520M TEFC F1 B
Part # VEBM3546
BDI # 130762
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17.8
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEM3554T
Description
VEM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 3524M TEFC
Part # VEM3554T
BDI # 130872
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEM3555T
Description
VEM3555T GENERAL PURPOSE AC MOTOR ; 2HP 3490RPM 3PH 60HZ 143TC 3526M TEFC F1
Part # VEM3555T
BDI # 21433366
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face