MCFR 26 SX

COMPARE

MCFR 26 SX

Description
MCFR 26 SX CAM FOLLOWER BEARING ; 26MM ROLLER DIA 12MM ROLLER WIDTH

MCGILL

Part # 1626151101

BDI # 344955

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590689

Price Inventory : Available to order
Loading Price
QTY
KR26-PP-A

COMPARE

KR26-PP-A

Description
KR26-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 26MM X 10MM X 36MM DBL

INA

Part # KR26-PP-A

BDI # 1411798

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239984

Price Inventory : Available to order
Loading Price
QTY
KR 26 PP

COMPARE

KR 26 PP

Description
KR 26 PPA CAM FOLLOWER BRG ; NON-RETURNABLE

SKF

Part # KR 26 PP

BDI # 1422904

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY