KR16-PP-A

COMPARE

KR16-PP-A

Description
KR16-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM X 6MM X 28MM DBL

INA

Part # KR16-PP-A

BDI # 18315183

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 239981

Price Inventory : In stock
Loading Price
QTY
KR16-X-PP-A

COMPARE

KR16-X-PP-A

Description
KR16-X-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM X 6MM X 28MM DBL

INA

Part # KR16-X-PP-A

BDI # 1174888

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 240037

Price Inventory : Available to order
Loading Price
QTY
MCF 16 S

COMPARE

MCF 16 S

Description
MCF 16 S CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH

MCGILL

Part # 1616011001

BDI # 344709

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590630

Price Inventory : Available to order
Loading Price
QTY