CR8-1VUU

COMPARE

CR8-1VUU

Description
CR8-1VUU CAM FOLLOWER BEARING ; 4.8MM STUD X 1/2" OD X 3/8" W CST

IKO

Part # CR8-1VUU

BDI # 514398

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238415

Price Inventory : Available to order
Loading Price
QTY