CF20BUUR

COMPARE

CF20BUUR

Description
CF20BUUR CAM FOLLOWER BEARING ; 52MM ROLLER DIA 24MM ROLLER WIDTH

IKO

Part # CF20BUUR

BDI # 513907

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Caged
Global Part Number GPN: 237919

Price Inventory : Available to order
Loading Price
QTY
MCYR 25 S

COMPARE

MCYR 25 S

Description
MCYR 25 S CAM FOLLOWER BEARING ; 25MM BORE 52MM RLR DIA 24MM RLR WIDTH

MCGILL

Part # MCYR 25 S

BDI # 345156

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21338

Price Inventory : Available to order
Loading Price
QTY