CEWDM3714T
Description
CEWDM3714T WASHDOWN DUTY MOTOR ; 10HP 1770RPM 3PH 60HZ 215TC 3752M TEFC F
Part # CEWDM3714T
BDI # 125985
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM3711T
Description
CEM3711T GENERAL PURPOSE AC MOTOR ; 10HP 3490RPM 3PH 60HZ 215TC 3728M TEFC F
Part # CEM3711T
BDI # 125815
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
18.63
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
IDM3774T
Description
IDM3774T INVERTER DUTY MOTOR ; 10HP 1760RPM 3PH 60HZ 215TC 0748M TEBC F
Part # IDM3774T
BDI # 128890
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
29.14
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted