CF 1 1/4 SB

COMPARE

CF 1 1/4 SB

Description
CF 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2120112000

BDI # 1402433

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20695

Price Inventory : In stock
Loading Price
QTY
CFH 1 1/4 SB

COMPARE

CFH 1 1/4 SB

Description
CFH 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2120512000

BDI # 1402470

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22565

Price Inventory : In stock
Loading Price
QTY
CR-1-1/4

COMPARE

CR-1-1/4

Description
CR-1-1/4 NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED

SMITH BEARING

Part # CR-1-1/4

BDI # 840984

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 589639

Price Inventory : Available to order
Loading Price
QTY
S 40 LW

COMPARE

S 40 LW

Description
S 40 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/4" DIA 3/4" WIDTH

RBC BEARINGS

Part # S40LW

BDI # 795102

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY