11124 / 1.125X1.624X0.256 CRWA1 R
Description
CRSEAL 11124 / 1.125X1.624X0.256 CRWA1 R ; DBL LIP SEAL
Part # 11124
BDI # 1413990
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180965
9878 / 1X1.499X0.25 CRWA1 R
Description
CRSEAL 9878 / 1X1.499X0.25 CRWA1 R SEAL ; NON-RETURNABLE
Part # 9878
BDI # 1413979
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187595
17523 / 1.75X2.75X0.313 CRWA1 R
Description
CRSEAL 17523 / 1.75X2.75X0.313 CRWA1 R ; DBL LIP SEAL
Part # 17523
BDI # 1243145
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183094
17293 / 1.75X2.437X0.315 CRWA1 V
Description
CRSEAL 17293 / 1.75X2.437X0.315 CRWA1 V ; DBL LIP SEAL
Part # 17293
BDI # 1244121
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183027
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200410