22315KEMW33C3
Description
22315KEMW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD STEEL CAGE
Part # 22315KEMW33C3
BDI # 20351853
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
1552-S8M-PK32
Description
1552-S8M-PK32 SYNCHRO-COG BELT ; 194 TEETH 32RIBS
Part # 1552-S8M-PK32
BDI # 27637414
1552-S8M-PK16
Description
1552-S8M-PK16 SYNCHRO-COG BELT ; 194 TEETH 16RIBS
Part # 1552-S8M-PK16
BDI # 27637412
22315KEJW33C3
Description
22315KEJW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD STEEL CAGE
Part # 22315KEJW33C3
BDI # 23594046
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
1552-S8M-PK30
Description
1552-S8M-PK30 SYNCHRO-COG BELT ; 194 TEETH 30RIBS
Part # 1552-S8M-PK30
BDI # 27637413