310MFF
Description
MRC.310MFF DEEP GROOVE BALL BRG ; NON-RETURNABLE 50MM BORE 110MMOD 27MM WD
Part # MRC.310MFF
BDI # 662524
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
4390
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6014 2ZJEM
Description
6014 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 70MMX110MMX20MM
Part # 6014 2ZJEM
BDI # 21479992
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2347
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
309MFF
Description
MRC.309MFF DEEP GROOVE BALL BRG ; NON-RETURNABLE 45MM BORE 100MMOD 25MM WD
Part # MRC.309MFF
BDI # 662500
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
4388
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6212 2ZJEM
Description
6212 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 60MMX110MMX22MM
Part # 6212 2ZJEM
BDI # 21480100
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2061
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6311ZZC3/EM
Description
6311ZZC3/EM DEEP GROOVE BALL BEARING ; 55MM ID 120MM OD 29MM W DOUBLE SHIELDED
Part # 6311ZZC3/EM
BDI # 1208605
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
636
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No