3206 A-2RS1
Description
3206 A-2RS1 ANG CONTACT BALL BRG ; 30MMX62MMX23.8MM
Part # 3206 A-2RS1
BDI # 1250296
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258097
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3204 A-2RS1
Description
3204 A-2RS1 ANG CONTACT BALL BRG ; 20MMX47MMX20.6MM
Part # 3204 A-2RS1
BDI # 1250270
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258112
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3212 A-2RS1/C3
Description
3212 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 60MMB 110MMOD 36.5MMWD
Part # 3212 A-2RS1/C3
BDI # 1250392
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)