Y368;145THFR5329

COMPARE

Y368;145THFR5329

Description
145THFR5329 VARIABLE SPEED MOTOR ; 2HP 1800RPM TEFC 145TC 3/60/230/460

LEESON

Part # Y368

BDI # 21450195

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
191489.00

COMPARE

191489.00

Description
191489.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1740RPM 145TC TEFC 230/460V 3PH

LEESON

Part # 191489.00

BDI # 20180778

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.8-4.4/2.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
VEM3558T

COMPARE

VEM3558T

Description
VEM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 145TC 3528M TEFC F1

BALDOR-RELIANCE

Part # VEM3558T

BDI # 130877

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.19
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VEM3554T

COMPARE

VEM3554T

Description
VEM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 3524M TEFC

BALDOR-RELIANCE

Part # VEM3554T

BDI # 130872

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.19
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VEBM3554T

COMPARE

VEBM3554T

Description
VEBM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 3524M TEFC

BALDOR-RELIANCE

Part # VEBM3554T

BDI # 130770

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 18.74
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY