EM4313T

COMPARE

EM4313T

Description
EM4313T GENERAL PURPOSE AC MOTOR ; 75HP 3555RPM 3PH 60HZ 365TS A36068M TEFC

BALDOR-RELIANCE

Part # EM4313T

BDI # 127444

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY