Page 1 of 4

Next

Compare
23A25H56

COMPARE

23A25H56

Description
23A25H56 TIGEAR-2 REDUCER

DODGE

Part # 23A25H56

BDI # 269671

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 70
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 347171
Mounting Method: Direct Mounted
Overall Length - Inch: 12.25

Price Inventory : Available to order
Loading Price
QTY
F721-20-B5-H

COMPARE

F721-20-B5-H

Description
F721-20-B5-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 51964

BDI # 171477

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343584
Mounting Method: Direct Mounted
Overall Length - Inch: 8.06

Price Inventory : Available to order
Loading Price
QTY
F721-60-B5-H

COMPARE

F721-60-B5-H

Description
F721-60-B5-H WORM SPEED REDUCER ; NON RETURNABLE 2.06" CD 56C RL OUTPUT

BOSTON GEAR

Part # 51979

BDI # 171492

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343605
Mounting Method: Direct Mounted
Overall Length - Inch: 8.06

Price Inventory : Available to order
Loading Price
QTY
SS23Q40H56

COMPARE

SS23Q40H56

Description
SS23Q40H56 TG-2 ULTRA KLEEN REDUCER ; STAINLESS STEEL

DODGE

Part # SS23Q40H56

BDI # 20512851

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 58.674
Nominal Center Distance - Inch: 2.31
Mounting Method: Direct Mounted
Overall Length - Inch: 9.12

Price Inventory : Available to order
Loading Price
QTY
HF724-60-B5-H-P23

COMPARE

HF724-60-B5-H-P23

Description
HF724-60-B5-H-P23 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE

BOSTON GEAR

Part # 63068

BDI # 175888

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.452
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 344051
Mounting Method: Direct Mounted
Overall Length - Inch: 8.44

Price Inventory : Available to order
Loading Price
QTY