QF4AL9-2-15/16

COMPARE

QF4AL9-2-15/16

Description
QF4AL9-2-15/16 FLANGED BLOCK BEARING ; NON-RETURNABLE 4-BOLT

EDT CORP

Part # QF4AL9-2-15/16

BDI # 20873351

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.219
Nominal Bolt Circle Diameter Round - Inch: 8.5
Housing Configuration: 1 Piece Solid
Other Features: All Round Supreme Bearing | Black Bearing Finish

Housing Style: 4 Bolt Square Flange Block
Housing Material: Machined Stainless Steel
Mounting Method: Set Screw Sleeve
Nominal Bolt Circle Diameter Round - Millimeter: 215
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY