ER-28C

COMPARE

ER-28C

Description
ER-28C INSERT BEARING ; 1-3/4"X1-3/32"

SEALMASTER

Part # 703928

BDI # 351967

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 27.788
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 49.225
Outer Race Profile: Cylindrical
Global Part Number GPN: 563417
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SER207-20

COMPARE

SER207-20

Description
SER207-20 INSERT BEARING ; 1-1/4" BORE IR WID 15/16" OR WID

AMI BEARINGS

Part # SER207-20

BDI # 107038

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.875
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY