6018 1 3/4
Description
6018 1 3/4 CHAIN CPLG HUB ; 1-3/4" BORE 3-1/2" HUB DIA
Part # 6018 1 3/4
BDI # 623694
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
7315 BECBM
Description
7315 BECBM ANG CONTACT BALL BRG ; 75MM BORE 160MM OD 37MM WD
Part # 7315 BECBM
BDI # 1421324
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257527
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LM501310-2
Description
LM501310-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 2.891" OD
Part # LM501310-20024
BDI # 1364601
Features
Component:
Cup
Width - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
2.891
Outside Diameter - Millimeter:
73.431
Other Features:
Light Medium Duty
Global Part Number GPN:
647151
Precision Class:
Standard
Width - Inch:
0.58
Basic Number:
LM501310
7210 BECBY
Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210 BECBY
BDI # 1265733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257716
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JL69310-2
Description
JL69310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 63MM OD 13.5MM WD
Part # JL69310-K0000
BDI # 1360418
Features
Component:
Cup
Width - Millimeter:
13.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
63
Other Features:
Light Duty
Global Part Number GPN:
648011
Precision Class:
Standard
Width - Inch:
0.531
Basic Number:
JL69310