JL69310-2
Description
JL69310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 63MM OD 13.5MM WD
Part # JL69310-K0000
BDI # 1360418
Features
Component:
Cup
Width - Millimeter:
13.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
63
Other Features:
Light Duty
Global Part Number GPN:
648011
Precision Class:
Standard
Width - Inch:
0.531
Basic Number:
JL69310
LM501310-2
Description
LM501310-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 2.891" OD
Part # LM501310-20024
BDI # 1364601
Features
Component:
Cup
Width - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
2.891
Outside Diameter - Millimeter:
73.431
Other Features:
Light Medium Duty
Global Part Number GPN:
647151
Precision Class:
Standard
Width - Inch:
0.58
Basic Number:
LM501310
09195-2
Description
09195-20024 TAPERED ROLLER BEARING CUP ; 1.9380IN OD 0.5625IN WDTH NO FLANGE
Part # 09195-20024
BDI # 1309896
Features
Component:
Cup
Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Outside Diameter - Millimeter:
49.225
Global Part Number GPN:
648109
Precision Class:
Standard
Width - Inch:
0.563
Basic Number:
9195
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257754
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
N207ET
Description
N207ET CYLINDRICAL ROLLER BRG ; 35MM BOREX72MM ODX17MM W 1-ROW
Part # N207ET
BDI # 1191383
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
451271
Number of Rows of Rollers:
Single Row