G1200KRRB
Description
G1200KRRB + COL INSERT BEARING ; 2" BORE IR WID 3.937" OD
Part # G1200KRRB + COL
BDI # 1356180
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561534
Mounting Method:
Eccentric Collar
61818
Description
61818 DEEP GROOVE BALL BRG ; 90MM BORE 115MM OD 13MM WD
Part # 61818
BDI # 1418841
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2553
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7310-B-XL-MP-UA
Description
7310-B-XL-MP-UA X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 50MM X 110MM
Part # 7310-B-XL-MP-UA
BDI # 1411217
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235614
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
310MFF
Description
MRC.310MFF DEEP GROOVE BALL BRG ; NON-RETURNABLE 50MM BORE 110MMOD 27MM WD
Part # MRC.310MFF
BDI # 662524
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
4390
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
62214-2RS1
Description
62214-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 70MMIDX125MMODX31MM WIDS
Part # 62214-2RS1
BDI # 1421430
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262958
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No