7210 BECBY
Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210 BECBY
BDI # 1265733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257716
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 210 ECM
Description
NU 210 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 50MMB 90MMOD 20 WID
Part # NU 210 ECM
BDI # 1418653
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455462
Number of Rows of Rollers:
Single Row
3204 A-2RS1
Description
3204 A-2RS1 ANG CONTACT BALL BRG ; 20MMX47MMX20.6MM
Part # 3204 A-2RS1
BDI # 1250270
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258112
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206MFF
Description
MRC.5206MFF ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMB 62MMOD 23.8MM WD
Part # MRC.5206MFF
BDI # 662813
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256126
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3206 A-2RS1
Description
3206 A-2RS1 ANG CONTACT BALL BRG ; 30MMX62MMX23.8MM
Part # 3206 A-2RS1
BDI # 1250296
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258097
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)