22211 E/C3
Description
22211 E/C3 SPHR ROLLER BRG ; 55MMX100MMX25MM SHAFT MOUNT
Part # 22211 E/C3
BDI # 1418880
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NA4913-XL
Description
NA4913-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 2.559" X 3.543" X 0.984"
Part # NA4913-XL
BDI # 1175467
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591328
Self Aligning:
No
VG-J100-125T-100
Description
VG-J100-125T-100 J LEG GUIDE PROFILE ; UHMW 1/8"X1" 100FT/BOX
Part # VG-J100-125T-100
BDI # 338351
Features
Series:
1" J-Legs
Track Width - Millimeter:
25.4
Length - Feet:
100
Track Width - Inch:
1
Height - Millimeter:
10.16
Height - Inch:
0.4
Inch - Metric:
Inch
Material:
UHMW-PE
Other Features:
Price is per Foot / Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name:
Chain Guide / Wear Strip
VG-J100-125T-20
Description
VG-J100-125T-20 J LEG GUIDE PROFILE ; NON-RETURNABLE UHMW 1/8"X1" 20FT/BOX
Part # VG-J100-125T-20
BDI # 338352
Features
Series:
1" J-Legs
Track Width - Millimeter:
25.4
Length - Feet:
20
Track Width - Inch:
1
Height - Millimeter:
10.16
Height - Inch:
0.4
Inch - Metric:
Inch
Material:
UHMW-PE
Other Features:
Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name:
Chain Guide | Wear Strip