3206 A-2RS1

COMPARE

3206 A-2RS1

Description
3206 A-2RS1 ANG CONTACT BALL BRG ; 30MMX62MMX23.8MM

SKF

Part # 3206 A-2RS1

BDI # 1250296

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258097
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3204 A-2RS1

COMPARE

3204 A-2RS1

Description
3204 A-2RS1 ANG CONTACT BALL BRG ; 20MMX47MMX20.6MM

SKF

Part # 3204 A-2RS1

BDI # 1250270

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258112
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3212 A-2RS1/C3

COMPARE

3212 A-2RS1/C3

Description
3212 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 60MMB 110MMOD 36.5MMWD

SKF

Part # 3212 A-2RS1/C3

BDI # 1250392

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY