EJMM4103T
Description
EJMM4103T PUMP MOTOR ; 25HP 1775RPM 3PH 60HZ 284JM 1054M TEFC F
Part # EJMM4103T
BDI # 127065
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted