EM4109T

COMPARE

EM4109T

Description
EM4109T GENERAL PURPOSE AC MOTOR ; 40HP 324TS FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # EM4109T

BDI # 127423

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY