VEM3546
Description
VEM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3520M TEFC F1 N
Part # VEM3546
BDI # 130866
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEBM3546
Description
VEBM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3520M TEFC F1 B
Part # VEBM3546
BDI # 130762
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17.8
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VENM3546
Description
VENM3546 AC MOTOR ; 1HP 1745RPM 3PH 60HZ 56C 3524M TENV F1 N
Part # VENM3546
BDI # 21433453
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.06
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
CEM3546
Description
CEM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3520M TEFC F1 N
Part # CEM3546
BDI # 125764
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted