SS23Q40H56
Description
SS23Q40H56 TG-2 ULTRA KLEEN REDUCER ; STAINLESS STEEL
Part # SS23Q40H56
BDI # 20512851
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12