50BS16HT 1 1/4
Description
50BS16HT 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 16T HT 1-1/4" BORE
Part # 50BS16HT 1 1/4
BDI # 621322
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
34005
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
5016 1 1/8
Description
5016 1 1/8 CHAIN COUPLING HUB ; 1-1/8" BORE 2-1/2" HUB OD
Part # 5016 1 1/8
BDI # 622175
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
50BS16HT 1 5/8
Description
50BS16HT 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 50BS16HT 1 5/8
BDI # 621326
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
34986
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
50BS16HT 1 3/8
Description
50BS16HT 1 3/8 ROLLER CHAIN SPROCKET ; 5/8" P 16T HT 1-3/8" BORE
Part # 50BS16HT 1 3/8
BDI # 621325
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
34218
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
50BS16HT 1 3/16
Description
50BS16HT 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 16T HT 1-3/16" BORE
Part # 50BS16HT 1 3/16
BDI # 621324
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
33725
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore