M1135112.00
Description
M1135112.00 DC GEARMOTOR ; PARALLEL 15:1 RATIO HELICAL-SPUR GEAR
Part # M1135112.00
BDI # 20180868
Features
Mounting Frame:
34
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.31
1-056-731-05-QF
Description
1-056-731-05-QF BRAKING SYSTEM ; 0.625IN STRAIGHT FINISHED BORE DBL
Part # 0306548
BDI # 19245949
Features
Enclosure:
IP23
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Coupler Brake | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Global Part Number GPN:
422542
Housing Style:
Cylindrical
Mounting Method:
Double C-Face | Shaft