Page 1 of 9

Next

Compare
VM3542

COMPARE

VM3542

Description
VM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1

BALDOR-RELIANCE

Part # VM3542

BDI # 131174

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
VEM3546

COMPARE

VEM3546

Description
VEM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3520M TEFC F1 N

BALDOR-RELIANCE

Part # VEM3546

BDI # 130866

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.24
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
IDWNM3609T

COMPARE

IDWNM3609T

Description
IDWNM3609T INVERTER DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 182TC 3628M TENV F1

BALDOR-RELIANCE

Part # IDWNM3609T

BDI # 128962

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
JML1510T

COMPARE

JML1510T

Description
JML1510T PUMP AC MOTOR ; 7.5HP 1750RPM 1PH 60HZ 3740LC N

BALDOR-RELIANCE

Part # JML1510T

BDI # 129060

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM4314T

COMPARE

CEM4314T

Description
CEM4314T GENERAL PURPOSE AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364TC A3658M TEFC

BALDOR-RELIANCE

Part # CEM4314T

BDI # 125844

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY