Page 1 of 10

Next

Compare
114638.00

COMPARE

114638.00

Description
114638.00 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 114638.00

BDI # 20182620

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.48
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
Y368;145THFR5329

COMPARE

Y368;145THFR5329

Description
145THFR5329 VARIABLE SPEED MOTOR ; 2HP 1800RPM TEFC 145TC 3/60/230/460

LEESON

Part # Y368

BDI # 21450195

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
191560.00

COMPARE

191560.00

Description
191560.00 WASHDOWN MOTOR ; 1.5HP 3450RPM 56HC 208-230/460V 3PH 60HZ

LEESON

Part # 191560.00

BDI # 21515505

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3510/2900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
131980.00

COMPARE

131980.00

Description
131980.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 182T FRM 1200RPM 208-230/460VAC

LEESON

Part # 131980.00

BDI # 20180758

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 6/3 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
Y378;056H17F2022

COMPARE

Y378;056H17F2022

Description
056H17F2022 VARIABLE SPEED MOTOR ; 1HP 1725RPM TEFC 56C 3/60/230/460

LEESON

Part # Y378

BDI # 21450197

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.44
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY