3214 A

COMPARE

3214 A

Description
3214 A ANG CONTACT BALL BRG ; 70MM IDX125MM ODX39.7MM WD DBL ROW

SKF

Part # 3214 A

BDI # 1415481

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257996
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NU 2311 ECP

COMPARE

NU 2311 ECP

Description
NU 2311 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 55MMB 120MMOD 43 WID

SKF

Part # NU 2311 ECP

BDI # 1419987

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455669
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
48286-2

COMPARE

48286-2

Description
48286-20024 TAPERED ROLLER BEARING CONE ; PRECISION 4-7/8" BORE 1-1/2" WID

TIMKEN

Part # 48286-20024

BDI # 1344957

Features

Component: Cone
Width - Millimeter: 38.1
Inch - Metric: Inch
Bore - Millimeter: 123.825
Bore - Inch: 4.875

Global Part Number GPN: 646519
Precision Class: Standard
Width - Inch: 1.5
Basic Number: 48286

Price Inventory : Available to order
Loading Price
QTY
5E SLEEVE

COMPARE

5E SLEEVE

Description
5E COUPLING SLEEVE ; 2-15/16" OD EPDM

TIMKEN LOVEJOY

Part # 5E-SLEEVE

BDI # 594211

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : Available to order
Loading Price
QTY