7210 BECBY
Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210 BECBY
BDI # 1265733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257716
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
55175C-2
Description
55175C-70400 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1.059" WD
Part # 55175C-70400
BDI # 1346466
Features
Component:
Cone
Width - Millimeter:
26.899
Inch - Metric:
Inch
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Global Part Number GPN:
647537
Precision Class:
Standard
Width - Inch:
1.059
Basic Number:
55175C
394A-2
Description
394A-20024 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE 4-8 OD
Part # 394A-20024
BDI # 1339156
Features
Component:
Cup
Width - Millimeter:
18.821
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110.007
Global Part Number GPN:
648457
Precision Class:
Standard
Width - Inch:
0.741
Basic Number:
394A
4016 1 1/8
Description
4016 1 1/8 CHAIN CPLG HUB ; 1-1/4" BORE 1-31/32" HUB DIA
Part # 4016 1 1/8
BDI # 620384
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
22211 E/C3
Description
22211 E/C3 SPHR ROLLER BRG ; 55MMX100MMX25MM SHAFT MOUNT
Part # 22211 E/C3
BDI # 1418880
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing