IDWNM3609T
Description
IDWNM3609T INVERTER DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 182TC 3628M TENV F1
Part # IDWNM3609T
BDI # 128962
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
VENM3546
Description
VENM3546 AC MOTOR ; 1HP 1745RPM 3PH 60HZ 56C 3524M TENV F1 N
Part # VENM3546
BDI # 21433453
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.06
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
CDPWD3330
Description
CDPWD3330 GENERAL PURPOSE DC MOTOR ; .5HP 1750RPM DC 56C 3336P TENV F1
Part # CDPWD3330
BDI # 125634
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
VEWDM3538
Description
VEWDM3538 WASHDOWN DUTY MOTOR ; .5HP 1775RPM 3PH 60HZ 56C 3514M TENV F1
Part # VEWDM3538
BDI # 21433400
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.06
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
VWDM3538
Description
VWDM3538 WASHDOWN DUTY MOTOR ; .5HP 1775RPM 3PH 60HZ 56C 3514M TENV F1
Part # VWDM3538
BDI # 132000
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.06
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face