Page 1 of 6

Next

Compare
8MX-80S-36

COMPARE

8MX-80S-36

Description
8MX-80S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183080

BDI # 1117480

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.868
Inch - Metric: Metric
Outside Diameter - Inch: 7.957
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
11E

COMPARE

11E

Description
11E QUADRA-FLEX SLEEVE ; 8-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 11E

BDI # 614576

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
2 B 124 SK

COMPARE

2 B 124 SK

Description
2 B 124 SK V-BELT SHEAVE ; 2 GROOVES 12-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 B 124 SK

BDI # 616422

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.75
Outside Diameter - Millimeter: 323.85
Other Features: QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 581015

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
6222 M/C4

COMPARE

6222 M/C4

Description
6222 M/C4 DEEP GROOVE BALL BRG ; NON-RETURNABLE 110MMB 200MMOD 38MM WD

SKF

Part # 6222 M/C4

BDI # 1416516

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 263079
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
5V8.5X3-SF

COMPARE

5V8.5X3-SF

Description
5V8.5X3-SF TRANSMISSION PULLEY

TB WOODS

Part # 5V853

BDI # 998024

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Outside Diameter - Millimeter: 215.9
Other Features: QD Bushing | Solid Style
Mounting Method: Bushed

Belt Series: 5V
Bushing Size: SF
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY