FB-610-4
Description
FB-610-4 PLAIN BEARING ; 0.377"X0.627"X1/2"X7/8"X1/8"
Part # 302026
BDI # 524576
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.627
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Global Part Number GPN:
490894
R4ZZ
Description
MRC.R4ZZ DEEP GROOVE BALL BRG ; NON-RETURNABLE 1/4"B 5/8"OD 0.196" WD SR
Part # MRC.R4ZZ
BDI # 1403169
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4001
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No