40X55X7 HMS5 RG
Description
CRSEAL 40X55X7 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 1.575MM SHAFT DIA 55MM
Part # 40X55X7 HMS5 RG
BDI # 1414867
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607892
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182611
15699 / 1.563X2.623X0.313 CRW1 R
Description
CRSEAL 15699 / 1.563X2.623X0.313 CRW1 R ; SGL LIP SEAL
Part # 15699
BDI # 1414052
Features
Housing Bore - Millimeter:
66.675
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182565
16077 / 1.625X2.374X0.313 CRW1 V
Description
CRSEAL 16077 / 1.625X2.374X0.313 CRW1 V ; SGL LIP SEAL
Part # 16077
BDI # 1414049
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182734
EM2513T
Description
EM2513T GENERAL PURPOSE MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 3948M OPSB F1
Part # EM2513T
BDI # 127173
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted