7210 BECBY
Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210 BECBY
BDI # 1265733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257716
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
12384 / 1.25X1.874X0.25 CRW1 R
Description
CRSEAL 12384 / 1.25X1.874X0.25 CRW1 R ; SGL LIP SEAL
Part # 12384
BDI # 1242549
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181430
4016 1 1/8
Description
4016 1 1/8 CHAIN COUPLING HUB ; 1-1/4" BORE 1-31/32" HUB DIA
Part # 4016 1 1/8
BDI # 620384
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
8S 1 7/8
Description
8S 1 7/8 SLEEVE COUPLING FLANGE ; 1-7/8" BORE 5.45" OD 3-1/4" HUB
Part # 8S 1 7/8
BDI # 624372
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
4