Page 1 of 7

Next

Compare
CEWDM3713T

COMPARE

CEWDM3713T

Description
CEWDM3713T WASHDOWN DUTY MOTOR ; HP 3500RPM 3PH 60HZ 215TC 3752M TEFC F

BALDOR-RELIANCE

Part # CEWDM3713T

BDI # 125984

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDWNM3609T

COMPARE

IDWNM3609T

Description
IDWNM3609T INVERTER DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 182TC 3628M TENV F1

BALDOR-RELIANCE

Part # IDWNM3609T

BDI # 128962

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM4314T

COMPARE

CEM4314T

Description
CEM4314T GENERAL PURPOSE AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364TC A3658M TEFC

BALDOR-RELIANCE

Part # CEM4314T

BDI # 125844

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM3660T

COMPARE

CEM3660T

Description
CEM3660T GENERAL PURPOSE AC MOTOR ; 3HP 3470RPM 3PH 60HZ 182TC 0620M TEFC F1

BALDOR-RELIANCE

Part # CEM3660T

BDI # 125801

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM2516T

COMPARE

EJMM2516T

Description
EJMM2516T PUMP MOTOR ; 25HP 3515RPM 3PH 60HZ 256JM 3938M OPSB F

BALDOR-RELIANCE

Part # EJMM2516T

BDI # 127030

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY