SF 1 3/8
Description
SF 1 3/8 QD BUSHING ; 1-3/8" BORE 3-1/8" OD 2-1/16" LTB
Part # SF 1 3/8
BDI # 611190
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
465359
Bushing Series:
SF
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
2.5
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
50BS18 1
Description
50BS18 1 ROLLER CHAIN SPROCKET ; 5/8" P 18T 1" BORE
Part # 50BS18 1
BDI # 621353
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
33186
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore