M3538
Description
M3538 GENERAL PURPOSE AC MOTOR ; .5HP 1720RPM 3PH 60HZ 56 3416M TEFC F1 N
Part # M3538
BDI # 129554
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
CEM3710T
Description
CEM3710T GENERAL PURPOSE AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 3738M TEFC
Part # CEM3710T
BDI # 125813
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.76
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
C-Face | Foot Mounted
IDWNM3609T
Description
IDWNM3609T INVERTER DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 182TC 3628M TENV F1
Part # IDWNM3609T
BDI # 128962
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CEM4314T
Description
CEM4314T GENERAL PURPOSE AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364TC A3658M TEFC
Part # CEM4314T
BDI # 125844
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM4110T
Description
CEM4110T GENERAL PURPOSE AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324TC 1254M TEFC F
Part # CEM4110T
BDI # 125839
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted